- Connecting Link
- Steel, Electro-Galvanized Zinc
| Material | Steel |
| Finish | Electro-Galvanized Zinc |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 1300 lb |
| Chain Size | 1/4 in |
| Weight | 0.08 LB |
| Material | Steel |
| Finish | Electro-Galvanized Zinc |
| Locking Type | Peen Hammer Lock |
| Working Load Limit | 1300 lb |
| Chain Size | 1/4 in |
| Weight | 0.08 LB |