- Connecting Link
- Steel, Clear
| Chain Size | 5/16 in |
| Working Load Limit | 1900 lb |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Finish | Clear |
| Weight | 0.17 LB |
| Chain Size | 5/16 in |
| Working Load Limit | 1900 lb |
| Material | Steel |
| Locking Type | Peen Hammer Lock |
| Finish | Clear |
| Weight | 0.17 LB |