- Connecting Link
- Steel, Electro-Galvanized Zinc
| Locking Type | Peen Hammer Lock |
| Material | Steel |
| Chain Size | 5/16 in |
| Working Load Limit | 1900 lb |
| Finish | Electro-Galvanized Zinc |
| Weight | 0.09 LB |
| Locking Type | Peen Hammer Lock |
| Material | Steel |
| Chain Size | 5/16 in |
| Working Load Limit | 1900 lb |
| Finish | Electro-Galvanized Zinc |
| Weight | 0.09 LB |