- Connecting Link
- Steel, Clear
| Material | Steel |
| Working Load Limit | 2650 lb |
| Locking Type | Peen Hammer Lock |
| Finish | Clear |
| Chain Size | 3/8 in |
| Weight | 0.2 LB |
| Material | Steel |
| Working Load Limit | 2650 lb |
| Locking Type | Peen Hammer Lock |
| Finish | Clear |
| Chain Size | 3/8 in |
| Weight | 0.2 LB |