- Connecting Link
- Steel, Electro-Galvanized Zinc
| Working Load Limit | 2650 lb |
| Chain Size | 3/8 in |
| Locking Type | Peen Hammer Lock |
| Material | Steel |
| Finish | Electro-Galvanized Zinc |
| Weight | 0.2 LB |
| Working Load Limit | 2650 lb |
| Chain Size | 3/8 in |
| Locking Type | Peen Hammer Lock |
| Material | Steel |
| Finish | Electro-Galvanized Zinc |
| Weight | 0.2 LB |