- Connecting Link
- Steel, Clear
| Working Load Limit | 4500 lb |
| Material | Steel |
| Chain Size | 1/2 in |
| Locking Type | Peen Hammer Lock |
| Finish | Clear |
| Weight | 0.07 LB |
| Working Load Limit | 4500 lb |
| Material | Steel |
| Chain Size | 1/2 in |
| Locking Type | Peen Hammer Lock |
| Finish | Clear |
| Weight | 0.07 LB |