- Sling and Rigging Eye Hook
- Eye Mounted
- 6,612 lb Working Load Limit
| Type | Fixed Hoisting/Anchor Hook |
| Material | Alloy Steel |
| Color | Orange |
| Working Load Limit | 6612 lb |
| Mounting | Eye |
| Weight | 1.87 LB |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Alloy Steel |
| Color | Orange |
| Working Load Limit | 6612 lb |
| Mounting | Eye |
| Weight | 1.87 LB |