- Sling and Rigging Eye Hook
- Eye Mounted
- 11,020 lb Working Load Limit
| Color | Orange |
| Material | Alloy Steel |
| Mounting | Eye |
| Working Load Limit | 11020 lb |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 4.0 LB |
| Color | Orange |
| Material | Alloy Steel |
| Mounting | Eye |
| Working Load Limit | 11020 lb |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 4.0 LB |