- Sling and Rigging Eye Hook
- Eye Mounted
- 15,428 lb Working Load Limit
| Color | Orange |
| Material | Alloy Steel |
| Mounting | Eye |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 15428 lb |
| Weight | 0.3 LB |
| Color | Orange |
| Material | Alloy Steel |
| Mounting | Eye |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 15428 lb |
| Weight | 0.3 LB |