- Screw Pin Anchor Shackle
- 3/16" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Working Load Limit | 1000 lb |
| Bail Size | 3/16 in |
| Weight | 0.06 LB |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Working Load Limit | 1000 lb |
| Bail Size | 3/16 in |
| Weight | 0.06 LB |