- Screw Pin Anchor Shackle
- 1/4" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Working Load Limit | 1500 lb |
| Type | Screw Pin Shackle |
| Finish | Galvanized Zinc |
| Bail Size | 1/4 in |
| Weight | 0.12 LB |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Working Load Limit | 1500 lb |
| Type | Screw Pin Shackle |
| Finish | Galvanized Zinc |
| Bail Size | 1/4 in |
| Weight | 0.12 LB |