- Screw Pin Anchor Shackle
- 5/16" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Bail Size | 5/16 in |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Working Load Limit | 2000 lb |
| Finish | Orange Paint |
| Weight | 0.2 LB |
| Locking Type | Threaded Pin |
| Bail Size | 5/16 in |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Working Load Limit | 2000 lb |
| Finish | Orange Paint |
| Weight | 0.2 LB |