- Screw Pin Anchor Shackle
- 3/8" Bail Size
- Alloy Steel
| Locking Type | Threaded Pin |
| Finish | Orange Paint |
| Bail Size | 3/8 in |
| Material | Alloy Steel |
| Type | Screw Pin Shackle |
| Working Load Limit | 4000 lb |
| Weight | 0.3 LB |
| Locking Type | Threaded Pin |
| Finish | Orange Paint |
| Bail Size | 3/8 in |
| Material | Alloy Steel |
| Type | Screw Pin Shackle |
| Working Load Limit | 4000 lb |
| Weight | 0.3 LB |