- Screw Pin Anchor Shackle
- 3/8" Bail Size
- Carbon Steel
| Bail Size | 3/8 in |
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Locking Type | Threaded Pin |
| Finish | Orange Paint |
| Working Load Limit | 3000 lb |
| Weight | 0.3 LB |
| Bail Size | 3/8 in |
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Locking Type | Threaded Pin |
| Finish | Orange Paint |
| Working Load Limit | 3000 lb |
| Weight | 0.3 LB |