- Screw Pin Anchor Shackle
- 7/16" Bail Size
- Alloy Steel
| Finish | Orange Paint |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Material | Alloy Steel |
| Working Load Limit | 5250 lb |
| Bail Size | 7/16 in |
| Weight | 0.5 LB |
| Finish | Orange Paint |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Material | Alloy Steel |
| Working Load Limit | 5250 lb |
| Bail Size | 7/16 in |
| Weight | 0.5 LB |