- Screw Pin Anchor Shackle
- 7/16" Bail Size
- Carbon Steel
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Locking Type | Threaded Pin |
| Finish | Orange Paint |
| Working Load Limit | 4000 lb |
| Bail Size | 7/16 in |
| Weight | 0.5 LB |
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Locking Type | Threaded Pin |
| Finish | Orange Paint |
| Working Load Limit | 4000 lb |
| Bail Size | 7/16 in |
| Weight | 0.5 LB |