- Screw Pin Anchor Shackle
- 1/2" Bail Size
- Alloy Steel
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Material | Alloy Steel |
| Working Load Limit | 6666.67 lb |
| Bail Size | 1/2 in |
| Finish | Galvanized Zinc |
| Weight | 0.75 LB |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Material | Alloy Steel |
| Working Load Limit | 6666.67 lb |
| Bail Size | 1/2 in |
| Finish | Galvanized Zinc |
| Weight | 0.75 LB |