- Screw Pin Anchor Shackle
- 1/2" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Working Load Limit | 6000 lb |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Bail Size | 1/2 in |
| Finish | Orange Paint |
| Weight | 0.75 LB |
| Locking Type | Threaded Pin |
| Working Load Limit | 6000 lb |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Bail Size | 1/2 in |
| Finish | Orange Paint |
| Weight | 0.75 LB |