- Screw Pin Anchor Shackle
- 5/8" Bail Size
- Alloy Steel
| Locking Type | Threaded Pin |
| Material | Alloy Steel |
| Bail Size | 5/8 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 10000 lb |
| Type | Screw Pin Shackle |
| Weight | 1.3 LB |
| Locking Type | Threaded Pin |
| Material | Alloy Steel |
| Bail Size | 5/8 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 10000 lb |
| Type | Screw Pin Shackle |
| Weight | 1.3 LB |