- Screw Pin Anchor Shackle
- 5/8" Bail Size
- Carbon Steel
| Finish | Orange Paint |
| Working Load Limit | 9000 lb |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Bail Size | 5/8 in |
| Locking Type | Threaded Pin |
| Weight | 1.43 LB |
| Finish | Orange Paint |
| Working Load Limit | 9000 lb |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Bail Size | 5/8 in |
| Locking Type | Threaded Pin |
| Weight | 1.43 LB |