- Screw Pin Anchor Shackle
- 3/4" Bail Size
- Alloy Steel
| Type | Screw Pin Shackle |
| Material | Alloy Steel |
| Bail Size | 3/4 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 14000 lb |
| Locking Type | Threaded Pin |
| Weight | 2.25 LB |
| Type | Screw Pin Shackle |
| Material | Alloy Steel |
| Bail Size | 3/4 in |
| Finish | Galvanized Zinc |
| Working Load Limit | 14000 lb |
| Locking Type | Threaded Pin |
| Weight | 2.25 LB |