- Screw Pin Anchor Shackle
- 7/8" Bail Size
- Alloy Steel
| Material | Alloy Steel |
| Bail Size | 7/8 in |
| Working Load Limit | 19000 lb |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Weight | 3.4 LB |
| Material | Alloy Steel |
| Bail Size | 7/8 in |
| Working Load Limit | 19000 lb |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Weight | 3.4 LB |