- Screw Pin Anchor Shackle
- 7/8" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Working Load Limit | 17000 lb |
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Finish | Orange Paint |
| Bail Size | 7/8 in |
| Weight | 3.5 LB |
| Locking Type | Threaded Pin |
| Working Load Limit | 17000 lb |
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Finish | Orange Paint |
| Bail Size | 7/8 in |
| Weight | 3.5 LB |