- Screw Pin Anchor Shackle
- 1" Bail Size
- Alloy Steel
| Type | Screw Pin Shackle |
| Bail Size | 1 in |
| Material | Alloy Steel |
| Working Load Limit | 25000 lb |
| Finish | Orange Paint |
| Locking Type | Threaded Pin |
| Weight | 5.0 LB |
| Type | Screw Pin Shackle |
| Bail Size | 1 in |
| Material | Alloy Steel |
| Working Load Limit | 25000 lb |
| Finish | Orange Paint |
| Locking Type | Threaded Pin |
| Weight | 5.0 LB |