- Screw Pin Anchor Shackle
- 1" Bail Size
- Carbon Steel
| Finish | Galvanized Zinc |
| Working Load Limit | 20000 lb |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Bail Size | 1 in |
| Type | Screw Pin Shackle |
| Weight | 5.0 LB |
| Finish | Galvanized Zinc |
| Working Load Limit | 20000 lb |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Bail Size | 1 in |
| Type | Screw Pin Shackle |
| Weight | 5.0 LB |