- Screw Pin Anchor Shackle
- 1 1/8" Bail Size
- Carbon Steel
| Working Load Limit | 24000 lb |
| Bail Size | 1 1/8 in |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Weight | 7.0 LB |
| Working Load Limit | 24000 lb |
| Bail Size | 1 1/8 in |
| Material | Carbon Steel |
| Type | Screw Pin Shackle |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Weight | 7.0 LB |