- Screw Pin Anchor Shackle
- 1 1/4" Bail Size
- Alloy Steel
| Working Load Limit | 36000 lb |
| Material | Alloy Steel |
| Finish | Orange Paint |
| Bail Size | 1 1/4 in |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Weight | 9.5 LB |
| Working Load Limit | 36000 lb |
| Material | Alloy Steel |
| Finish | Orange Paint |
| Bail Size | 1 1/4 in |
| Type | Screw Pin Shackle |
| Locking Type | Threaded Pin |
| Weight | 9.5 LB |