- Screw Pin Anchor Shackle
- 1 1/4" Bail Size
- Carbon Steel
| Working Load Limit | 28000 lb |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Bail Size | 1 1/4 in |
| Material | Carbon Steel |
| Finish | Orange Paint |
| Weight | 9.5 LB |
| Working Load Limit | 28000 lb |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Bail Size | 1 1/4 in |
| Material | Carbon Steel |
| Finish | Orange Paint |
| Weight | 9.5 LB |