- Screw Pin Anchor Shackle
- 2" Bail Size
- Alloy Steel
| Finish | Galvanized Zinc |
| Material | Alloy Steel |
| Bail Size | 2 in |
| Type | Screw Pin Shackle |
| Working Load Limit | 86000 lb |
| Locking Type | Threaded Pin |
| Weight | 39.0 LB |
| Finish | Galvanized Zinc |
| Material | Alloy Steel |
| Bail Size | 2 in |
| Type | Screw Pin Shackle |
| Working Load Limit | 86000 lb |
| Locking Type | Threaded Pin |
| Weight | 39.0 LB |