- Screw Pin Anchor Shackle
- 2" Bail Size
- Carbon Steel
| Material | Carbon Steel |
| Finish | Orange Paint |
| Bail Size | 2 in |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Working Load Limit | 70000 lb |
| Weight | 39.0 LB |
| Material | Carbon Steel |
| Finish | Orange Paint |
| Bail Size | 2 in |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Working Load Limit | 70000 lb |
| Weight | 39.0 LB |