- Screw Pin Anchor Shackle
- 1 3/8" Bail Size
- Carbon Steel
| Type | Screw Pin Shackle |
| Bail Size | 1 3/8 in |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Working Load Limit | 34000 lb |
| Material | Carbon Steel |
| Weight | 12.5 LB |
| Type | Screw Pin Shackle |
| Bail Size | 1 3/8 in |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Working Load Limit | 34000 lb |
| Material | Carbon Steel |
| Weight | 12.5 LB |