- Screw Pin Anchor Shackle
- 1 3/4" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Bail Size | 1 3/4 in |
| Type | Screw Pin Shackle |
| Finish | Orange Paint |
| Working Load Limit | 60000 lb |
| Weight | 27.7 LB |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Bail Size | 1 3/4 in |
| Type | Screw Pin Shackle |
| Finish | Orange Paint |
| Working Load Limit | 60000 lb |
| Weight | 27.7 LB |