- Web Sling Shackle
- 1 1/8" Bail Size
- Steel
| Finish | Galvanized Zinc |
| Type | Secured Pin Shackle |
| Locking Type | Cotter Pin |
| Bail Size | 1 1/8 in |
| Working Load Limit | 23850 lb |
| Material | Steel |
| Weight | 9.8 LB |
| Finish | Galvanized Zinc |
| Type | Secured Pin Shackle |
| Locking Type | Cotter Pin |
| Bail Size | 1 1/8 in |
| Working Load Limit | 23850 lb |
| Material | Steel |
| Weight | 9.8 LB |