- Screw Pin Chain Shackle
- 5/8" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Working Load Limit | 9000 lb |
| Finish | Orange Paint |
| Material | Carbon Steel |
| Bail Size | 5/8 in |
| Type | Screw Pin Shackle |
| Weight | 1.25 LB |
| Locking Type | Threaded Pin |
| Working Load Limit | 9000 lb |
| Finish | Orange Paint |
| Material | Carbon Steel |
| Bail Size | 5/8 in |
| Type | Screw Pin Shackle |
| Weight | 1.25 LB |