- Screw Pin Chain Shackle
- 3/4" Bail Size
- Carbon Steel
| Bail Size | 3/4 in |
| Locking Type | Threaded Pin |
| Working Load Limit | 13000 lb |
| Type | Screw Pin Shackle |
| Finish | Orange Paint |
| Material | Carbon Steel |
| Weight | 2.2 LB |
| Bail Size | 3/4 in |
| Locking Type | Threaded Pin |
| Working Load Limit | 13000 lb |
| Type | Screw Pin Shackle |
| Finish | Orange Paint |
| Material | Carbon Steel |
| Weight | 2.2 LB |