- Screw Pin Chain Shackle
- 1 3/4" Bail Size
- Carbon Steel
| Bail Size | 1 3/4 in |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Working Load Limit | 60000 lb |
| Weight | 27.0 LB |
| Bail Size | 1 3/4 in |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Type | Screw Pin Shackle |
| Material | Carbon Steel |
| Working Load Limit | 60000 lb |
| Weight | 27.0 LB |