- Grade 80 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 3,500 lb Working Load Limit
| Chain Size | 1/4 in |
| Mounting | Jaws & Clevis Pin |
| Color | Orange |
| Working Load Limit | 3500 lb |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Alloy Steel |
| Weight | 0.4 LB |
| Chain Size | 1/4 in |
| Mounting | Jaws & Clevis Pin |
| Color | Orange |
| Working Load Limit | 3500 lb |
| Type | Fixed Hoisting/Anchor Hook |
| Material | Alloy Steel |
| Weight | 0.4 LB |