- Big Orange Grade 43 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 3,900 lb Working Load Limit
| Chain Size | 5/16 in |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Material | Carbon Steel |
| Working Load Limit | 3900 lb |
| Weight | 0.65 LB |
| Chain Size | 5/16 in |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Mounting | Jaws & Clevis Pin |
| Material | Carbon Steel |
| Working Load Limit | 3900 lb |
| Weight | 0.65 LB |