- Big Orange Grade 43 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 5,400 lb Working Load Limit
| Finish | Clear |
| Chain Size | 3/8 in |
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 5400 lb |
| Material | Carbon Steel |
| Weight | 1.0 LB |
| Finish | Clear |
| Chain Size | 3/8 in |
| Mounting | Jaws & Clevis Pin |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 5400 lb |
| Material | Carbon Steel |
| Weight | 1.0 LB |