- Grade 80 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 6,900 lb Working Load Limit
| Color | Orange |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 6900 lb |
| Chain Size | 7/16 in |
| Mounting | Jaws & Clevis Pin |
| Material | Alloy Steel |
| Weight | 1.5 LB |
| Color | Orange |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 6900 lb |
| Chain Size | 7/16 in |
| Mounting | Jaws & Clevis Pin |
| Material | Alloy Steel |
| Weight | 1.5 LB |