- Big Orange Grade 43 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 7,200 lb Working Load Limit
| Material | Carbon Steel |
| Chain Size | 7/16 in |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 7200 lb |
| Mounting | Jaws & Clevis Pin |
| Weight | 1.5 LB |
| Material | Carbon Steel |
| Chain Size | 7/16 in |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Working Load Limit | 7200 lb |
| Mounting | Jaws & Clevis Pin |
| Weight | 1.5 LB |