- Grade 80 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 12,000 lb Working Load Limit
| Color | Orange |
| Working Load Limit | 12000 lb |
| Mounting | Jaws & Clevis Pin |
| Chain Size | 1/2 in |
| Material | Alloy Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 2.25 LB |
| Color | Orange |
| Working Load Limit | 12000 lb |
| Mounting | Jaws & Clevis Pin |
| Chain Size | 1/2 in |
| Material | Alloy Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 2.25 LB |