- Big Orange Grade 43 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 9,200 lb Working Load Limit
| Material | Carbon Steel |
| Working Load Limit | 9200 lb |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Chain Size | 1/2 in |
| Mounting | Jaws & Clevis Pin |
| Weight | 2.0 LB |
| Material | Carbon Steel |
| Working Load Limit | 9200 lb |
| Finish | Clear |
| Type | Fixed Hoisting/Anchor Hook |
| Chain Size | 1/2 in |
| Mounting | Jaws & Clevis Pin |
| Weight | 2.0 LB |