- Grade 80 Clevis Grab Hook
- Jaw & Clevis Pin Mounted
- 18,100 lb Working Load Limit
| Color | Orange |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 18100 lb |
| Chain Size | 5/8 in |
| Material | Alloy Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 4.4 LB |
| Color | Orange |
| Mounting | Jaws & Clevis Pin |
| Working Load Limit | 18100 lb |
| Chain Size | 5/8 in |
| Material | Alloy Steel |
| Type | Fixed Hoisting/Anchor Hook |
| Weight | 4.4 LB |