- Bolt & Nut Anchor Shackle
- 1/2" Bail Size
- Alloy Steel
| Bail Size | 1/2 in |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Material | Alloy Steel |
| Working Load Limit | 6660 lb |
| Type | Secured Bolt & Nut Shackle |
| Weight | 0.84 LB |
| Bail Size | 1/2 in |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Material | Alloy Steel |
| Working Load Limit | 6660 lb |
| Type | Secured Bolt & Nut Shackle |
| Weight | 0.84 LB |