- Bolt & Nut Anchor Shackle
- 5/8" Bail Size
- Carbon Steel
| Material | Carbon Steel |
| Working Load Limit | 9000 lb |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Type | Secured Bolt & Nut Shackle |
| Bail Size | 5/8 in |
| Weight | 1.75 LB |
| Material | Carbon Steel |
| Working Load Limit | 9000 lb |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Type | Secured Bolt & Nut Shackle |
| Bail Size | 5/8 in |
| Weight | 1.75 LB |