- Bolt & Nut Anchor Shackle
- 3/4" Bail Size
- Carbon Steel
| Bail Size | 3/4 in |
| Type | Secured Bolt & Nut Shackle |
| Working Load Limit | 13000 lb |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Weight | 2.5 LB |
| Bail Size | 3/4 in |
| Type | Secured Bolt & Nut Shackle |
| Working Load Limit | 13000 lb |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Weight | 2.5 LB |