- Bolt & Nut Anchor Shackle
- 7/8" Bail Size
- Carbon Steel
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Bail Size | 7/8 in |
| Type | Secured Bolt & Nut Shackle |
| Working Load Limit | 17000 lb |
| Weight | 4.0 LB |
| Finish | Galvanized Zinc |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Bail Size | 7/8 in |
| Type | Secured Bolt & Nut Shackle |
| Working Load Limit | 17000 lb |
| Weight | 4.0 LB |