- Bolt & Nut Anchor Shackle
- 1" Bail Size
- Alloy Steel
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Material | Alloy Steel |
| Working Load Limit | 25000 lb |
| Bail Size | 1 in |
| Type | Secured Bolt & Nut Shackle |
| Weight | 5.5 LB |
| Locking Type | Threaded Pin |
| Finish | Galvanized Zinc |
| Material | Alloy Steel |
| Working Load Limit | 25000 lb |
| Bail Size | 1 in |
| Type | Secured Bolt & Nut Shackle |
| Weight | 5.5 LB |