- Bolt & Nut Anchor Shackle
- 1" Bail Size
- Carbon Steel
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Working Load Limit | 20000 lb |
| Type | Secured Bolt & Nut Shackle |
| Bail Size | 1 in |
| Finish | Galvanized Zinc |
| Weight | 5.5 LB |
| Locking Type | Threaded Pin |
| Material | Carbon Steel |
| Working Load Limit | 20000 lb |
| Type | Secured Bolt & Nut Shackle |
| Bail Size | 1 in |
| Finish | Galvanized Zinc |
| Weight | 5.5 LB |